Beli rubber grommets di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SANKEI Rubber Grommet with Rubber Film
    Mulai

    Rp10.900

    SANKEI Rubber Grommet with Rubber Film
    atribut:
    • Color: Black
    • Material: Ethylene propylene rubber (EPDM)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  2. KYOWA RUBBER INDUSTRY Blanking Grommet
    Mulai

    Rp32.900

    KYOWA RUBBER INDUSTRY Blanking Grommet
    atribut:
    • Material: EPDM(KH3)
    • Color: Black
    • Type: Grommet
    • Hardness: A50±5
  3. Tochigiya Grommet
    Mulai

    Rp2.900

    Tochigiya Grommet
    Deskripsi:
    Simply attach it to the chassis of the device, and it will have a great effect of preventing disconnection. UL standard 94V-0 products and CR (black) are also available (custom order available).Instrument equipment, communication equipment, electrical products, etc.
    atribut:
    • Material: EPDM
    • Color: Black
    • Type: Grommet
    • Surface Treatment: Black
    • Hardness: 50°±5°
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. SUGATSUNE Cable Grommet
    50%
    Mulai

    Rp109.900

    SUGATSUNE Cable Grommet
    atribut:
    • Color: White Bronze Metal Plating
    • Outer DiameterxInner DiameterxH: 22x15x20mm
    • Mounting Hole Diameter: 18.5mm
    • Material: Brass (Brass)
    • Purpose of Use: For cable terminals of telephone, fax, modem, etc. Installed on a telephone stand, table, etc.
  5. RS PRO PVC Cable Grommet
    Mulai

    Rp98.900

    RS PRO PVC Cable Grommet
    Deskripsi:
    RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides.Grommets for Cable Diameter Range• 7.8 mm, RS stock no: 213-3617ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;• Channelling cable into trunking• Secure cable and prevent potential abrasion• Keep cable access neat and safe
    atribut:
    • Colour: Black
    • Material: PVC
  6. Le Minerale Air Mineral Galon
    Rating:
    98% of 100
    (8)
    Mulai

    Rp24.900

    Le Minerale Air Mineral Galon
    atribut:
    • Variant: Mineral Water
  7. SPEEDAIRE Manual Air Control Valve
    Mulai

    Rp4.799.900

    SPEEDAIRE Manual Air Control Valve
    Deskripsi:
    Speedaire manual air control valves allow operators to control the airflow to pneumatic systems and equipment.
    atribut:
    • UNSPSC: 40141609
    • Body Material: Aluminium, Cast Iron
    • Connection: NPT
    • Valve Actuator/Return: Rotary Lever / Manual
    • Valve Max. Pressure Rating (psi): 150
    • Valve Series: Speedaire
    • Valve Temperature Range (°F): 18 to 200
    • Valve Ways and Positions: 4-Way/3-Position
  8. Mitech Barcol Impressor Barcol Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp17.999.900

    Mitech Barcol Impressor Barcol Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Test Range (HBa): 0-100
    • Effective Range (HBa): 35-90 (equivalent to 25-150 HBW)
    • Resolution (HBa): 0.5
    • Indication Error (HBa): 2-52 ± 2, 84-88 ± 1
    • Repeatability Error (HBa): 2-52 ± 2, 84-88 ± 1
    • Sample Thickness Requirements (mm): >0.8
  9. Takachi Electric Industry Grommet NG Series
    Mulai

    Rp52.900

    Takachi Electric Industry Grommet NG Series
    Deskripsi:
    A grommet that protects wiring from the edges of a cut hole by attaching it to the cut edge of the cut hole.A wiring protection part also known as a cable bush or rubber bushing.
    atribut:
    • Material: EPDM
    • Color: Black
    • Hole Diameter (mm): 15 (Wiring)
    • Hardness (°): 50 to 55
    • Dimension C (mm): 15
    • Mounting Hole Diameter (mm): 19
    • Dimension A (mm): 7
    • Dimension B (mm): 3
    • Dimension E (mm): 23
    • Dimension R (mm): 1
    • Dimensions d (mm): 19
  10. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  11. Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Mulai

    Rp82.900

    Non Brand PVC Pressure Pipe Fitting & Flange (Sambungan Pipa)
    Deskripsi:
    Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.
    atribut:
    • Pipe Fitting Material: PVC
  12. DAYTON Machine Skate & Roller (Troli Kargo)
    Mulai

    Rp1.399.900

    DAYTON Machine Skate & Roller (Troli Kargo)
    Deskripsi:
    Machine roller kits include four machine rollers and two steering bars for moving large loads and equipment. They also come with a lockable steel case for securely storing the rollers and steering bars when not in use.
    atribut:
    • Color: Red
  13. SHINAGAWA SHOKO Wire Clip
    Mulai

    Rp359.900

    SHINAGAWA SHOKO Wire Clip
    atribut:
    • Material: Nylon 6
    • Width (mm): 19.6
    • Tape: Sekisui # 535
  14. Cabletime Converter Displayport to VGA
    Mulai

    Rp339.900

    Cabletime Converter Displayport to VGA
    atribut:
    • Chipset: ANX9832
    • Connector: Gold Plated
    • Connector Interface: DisplayPort to VGA Female
    • Packaging: PE Bag
    • Resolution: 1080P@60Hz Max
    • Shell: ABS with orange strain Relief + BLACK PVC jacket
  15. SUGATSUNE Cable Grommet
    Mulai

    Rp169.900

    SUGATSUNE Cable Grommet
    atribut:
    • Color: White Bronze Plating
    • Material: Brass
    • Outside Diameter x Inside Diameter x Height (mm): 14 x 12 x 18
    • Mounting Hole Diameter (mm): 14.5
  16. WAKASA Battery Joint Cable (Sambungan Kabel Aki)
    Mulai

    Rp179.900

    WAKASA Battery Joint Cable (Sambungan Kabel Aki)
    atribut:
    • Application For: UNIVERSAL (All Type)
  17. Hikari Grommet
    Mulai

    Rp31.900

    Hikari Grommet
    atribut:
    • Color: Black
    • Material: Natural Rubber
Daftar Harga rubber grommets Terbaru October 2026
SANKEI Rubber Grommet with Rubber FilmRp10.900
SUGATSUNE One-Touch Sealing GrommetsRp489.900
Non Brand GrommetRp1.900
KYOWA RUBBER INDUSTRY Blanking GrommetRp32.900
Tochigiya GrommetRp2.900
SUGATSUNE Cable GrommetRp109.900
AS ONE Lab Cooler WhiteRp1.299.900
RS PRO PVC Cable GrommetRp98.900
Le Minerale Air Mineral GalonRp24.900
SPEEDAIRE Manual Air Control ValveRp4.799.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)